Blind bucket rivet, flat head DIN EN ISO 16585
ISO 16585 dome head stainless steel A2/C1
RIV-ISO16585-A2/C1-(1,5-3,0)-4,0X8,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Sleeve: Stainless steel
- Mandrel: Stainless steel
The dimensions and tolerances defined in EN ISO 16585 must be observed.
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4 x 8 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 1.5-3.0 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel C1 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 16585 |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 3000 N |
Tensile fracture load | 3500 N |
Head type | Dome head |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt