Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blank key for 5-pin NP bearing cylinder

Key blank for bearing cylinder
KEYBLK-(F.PRFLCYL-BEARCYL)-NP

Art.-no. 0687631920
EAN 4038898875789

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: nickel silver

  • Suitable for all 5-pin NP profile cylinders from Würth

  • Blank keys are specially designed for customers (locksmiths) who want to duplicate keys

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nickel silver

Length

59.4 mm

Nominal diameter

23.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information