Blank circular saw blade
Blank circular saw blade
CRCLSAWBLDE-BLANK-TC-AT-450X32X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tooth shape
Alternating tooth (AT)
Machine
On circular bench saws
Materials
Hard and soft woods
Model
Chip thickness limitation via deflectors.
Auxiliary hole 2/7/42 for Striebig/Reich machines. Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers. Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.
Datasheets(X)
For lengthwise and cross cuts
Diameter x saw cutting width/main blade thickness x drill hole | 450 x 4.0 / 2.8 x 30 mm |
Number of teeth | 32 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 4200 rpm |
Side holes | Combi (2/7/42 - 2/9/46 - 2/10/60) |
Material to be processed | Softwood |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!