Blancomili tap
Tap Blancomili
TAP-KCH-BLMILI-(CHROM)-HD
Art.-no. 0682601982
EAN 4065746394062
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Outlet can be swivelled 360°
- Tap hole ∅ 35 mm required
- Cartridge with ceramic sealing washers
- Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting
- LGA-certified
- DVGW certified
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | High pressure |
With pull-out dish-rinsing spray | No |
Height | 310 mm |
Overhang | 244 mm |
Swivel range | 360 Degree |
Suitable for fittings hole | 35 mm |
