Blancomida tap With a gently curved spout on a slender body
Tap Blancomida
TAP-KCH-BLMIDA-(CHROM)-HD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Outlet can be swivelled 360°
- Tap hole ∅ 35 mm required
- Cartridge with ceramic sealing washers
- Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting
- LGA-certified
- DVGW certified
Datasheets(X)
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | High pressure |
With pull-out dish-rinsing spray | No |
Height | 327 mm |
Overhang | 182 mm |
Swivel range | 360 Degree |
Suitable for fittings hole | 35 mm |