Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Blancomida S tap With a gently curved spout on a slender, straight body

Tap Blancomida S
TAP-KCH-BLMIDA-S-(CHROM)-HD

Art.-no. 0682601981
EAN 4065746403436
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
With pull-out 360° swivelling spout
  • Outlet can be swivelled 360°

  • Tap hole ∅ 35 mm required

  • Cartridge with ceramic sealing washers

  • Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting

  • Plastic sprinkler with a nylon-coated sprinkler hose

  • Patented aerator for significantly lower calcification

  • Stabilisation plate for increasing the stability of the kitchen fitting when installed in stainless steel sinks

  • Equipped as standard with a backflow preventer and thus intrinsically safe according to DIN EN 1717

  • LGA-certified

  • DVGW certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Chrome plated

Gloss level

Polished

Pressure system

High pressure

With pull-out dish-rinsing spray

Yes

Height

336 mm

Overhang

186 mm

Swivel range

360 Degree

Suitable for fittings hole

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information