Blancomida S tap With a gently curved spout on a slender, straight body
Tap Blancomida S
TAP-KCH-BLMIDA-S-(CHROM)-HD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Outlet can be swivelled 360°
- Tap hole ∅ 35 mm required
- Cartridge with ceramic sealing washers
- Flexible connection hoses with 350 mm length and 3/8 inch nut for particularly easy and safe mounting
- Plastic sprinkler with a nylon-coated sprinkler hose
- Patented aerator for significantly lower calcification
- Stabilisation plate for increasing the stability of the kitchen fitting when installed in stainless steel sinks
- Equipped as standard with a backflow preventer and thus intrinsically safe according to DIN EN 1717
- LGA-certified
- DVGW certified
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | High pressure |
With pull-out dish-rinsing spray | Yes |
Height | 336 mm |
Overhang | 186 mm |
Swivel range | 360 Degree |
Suitable for fittings hole | 35 mm |