Blancodelta sink For body width from 700 mm or corner unit min. 900 x 900 mm
Sink, Blancodelta
SINK-KCH-BLDELTA-IF-A2-SMOTH-F
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Basin depth: 175 mm
- Installation options: Standard (S), flush overlay or flush with adjacent areas (F)
- With extra drainage outlet and stainless steel colander
Delivery time: approx. 10 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | IF |
Material | Stainless steel |
Gloss level | Matt |
Installation option | Flush (F) |
Suitable for min. cabinet width | 700 mm |
Width | 1057 mm |
Basin depth 1 | 175 mm |
Cut-out size | According to template provided |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!