Blanco Linus-S Vario tap high water outlet for filling pans and vases easily
Tap Blanco Linus-S Vario
TAP-KCH-BLLINUS-S-VARIO-CHROM-HD
Art.-no. 0682601502
EAN 4053479866468
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pull-out spray hose
- Two jet types, spray function with descaling nozzles
- Adjustment function on the underside of the spray attachment
- Spray attachment in high-quality metal design
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | High pressure |
With pull-out dish-rinsing spray | Yes |
Spray function | Single-jet and multi-jet |
Height | 284 mm |
Overhang | 219 mm |
Swivel range | 140 Degree |
Suitable for fittings hole | 35 mm |
