Blanco Lantos 45 S-IF sink
Sink, Blanco Lantos 45S-IF
SINK-KCH-BLLANTOS-45SIF-A2-REV
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Installation option | Flush (F) |
Position of sink | Reversible |
Suitable for min. cabinet width | 450 mm |
Width | 850 mm |
Depth | 490 mm |
Height | 155 mm |
Fittings hole diameter | 35 mm |
Basin depth 1 | 155 mm |
Cut-out width | 838 mm |
Cut-out depth | 478 mm |