Blanco Lantos 45 S-IF Salto sink
Sink, Blanco Lantos 45S-IF Salto
SINK-KCH-BLLANTOS-45SIF-SALTO-A2-REV
Art.-no. 0682601221
EAN 4053479865638
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Installation option | Flush (F) |
Position of sink | Reversible |
Suitable for min. cabinet width | 450 mm |
Width | 860 mm |
Depth | 500 mm |
Height | 160 mm |
Fittings hole diameter | 35 mm |
Basin depth 1 | 160 mm |
Cut-out width | 836 mm |
Cut-out depth | 476 mm |
