Blanco Lantos 45 S-IF Compact sink
Sink, Blanco Lantos 45S-IF Compact
SINK-KCH-BLLANTOS-45SIF-COMP-A2-REV
Art.-no. 0682601220
EAN 4053479865645
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Installation option | Flush (F) |
Position of sink | Reversible |
Suitable for min. cabinet width | 450 mm |
Width | 768 mm |
Depth | 488 mm |
Height | 160 mm |
Fittings hole diameter | 35 mm |
Basin depth 1 | 160 mm |
Cut-out width | 756 mm |
Cut-out depth | 476 mm |
