Blanco Classic Pro 5 S-IF sink With practical extra drainage outlet and stainless steel insert
Sink, Blanco Classic Pro 5S-IF
SINK-KCH-BLCLASSPRO-5SIF-A2-SILKGL-REV
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Spacious main basin
Also for hook-in colander
Datasheets(X)
Material | Stainless steel |
Gloss level | Silk gloss |
Installation option | Flush (F) |
Position of sink | Reversible |
Suitable for min. cabinet width | 500 mm |
Width | 915 mm |
Depth | 510 mm |
Height | 170 mm |
Fittings hole diameter | 35 mm |
Basin depth 1 | 170 mm |
Basin depth 2 | 38.5 mm |
Cut-out width | 894 mm |
Cut-out depth | 489 mm |