Blade receptacle Uninsulated
Push connector
PSHCON-DTN-(SN)-9,5X1,2-(4,0-6,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 4.0-6.0 mm² |
Nominal size of flat plug/push connector/blade connector | 9.5 x 1.2 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Tin plated |