Blade receptacle

Push connector
PSHCON-DTN-(SN)-6,3X0,8-(0,5-1,0SMM)

Art.-no. 05589916

Prices for customers after login

Blade receptacle

Art.-no. 05589916

Prices for customers after login

Quantity

PU

x100 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Version

Unsealed

Min./max. wire cross section

0.5-1.0 mm²

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Number of locking lugs

1 PCS

Material

Brass

Surface

Tin plated

Min. wire cross section

0.5 mm²

Max. wire cross section

1.0 mm²

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information