Blade receptacle Uninsulated
Push connector
PSHCON-DTN-(PL)-7,7X0,8-(0,5-1,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.5 mm² |
Nominal size of flat plug/push connector/blade connector | 7.7 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Plain |