Blade receptacle Uninsulated
Push connector
PSHCON-DTN-(PL)-2,8X0,5-(0,5-1,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.0 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.5 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Plain |