Blade receptacle Uninsulated
Push connector
PSHCON-DTN-(AG)-6,3X0,8-(1,5-2,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Number of locking lugs | 1 PCS |
Retaining-lug diameter (Ø) | 1.6 mm |
Material | Brass |
Surface | Silver plated |