Blade receptacle Uninsulated
Push connector
PSHCON-(AG)-6,3X0,8-(4,0-6,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 4.0-6.0 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Retaining-lug diameter (Ø) | 1.4 mm |
Material | Brass |
Surface | Silver plated |