Blade connector uninsulated
Blade connector
TABCON-DTN-(SN)-6,3X0,8-(0,5-1,0SMM)
Art.-no. 05589960
EAN 4011231472593
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.0 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Number of locking lugs | 1 PCS |
Diameter of hole | 1.65 mm |
Material | Brass |
Surface | Tin plated |