Blade connector uninsulated
Blade connector
TABCON-DTN-(PL)-2,8X0,5-(1,0-1,5SMM)
Art.-no. 055850541
EAN 4046778119281
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1-1.5 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.5 mm |
Number of locking lugs | 1 PCS |
Diameter of hole | 1.2 mm |
Material | Brass |
Surface | Plain |