Black NBR70 round cord
Round cord NBR 70
RDCORD-NBR70-BLACK-1M-D3,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: NBR - acrylonitrile butadiene rubber
- Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
- Temperature range: -30 °C to 100 °C
DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance
Boat yards, mechanical engineering, freight operations, vehicle repair shops, agricultural machinery and motorbike repair shops, bus companies etc.
![]() | |
Matière | NBR (Nitrile Butadiene Rubber) |
Shore A hardness | 70 |
Longueur | 1 m |
Diameter (h1) | 3 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt