Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bitumen tape with aluminium lamination

Bitumen tape with lamination
SEALTPE-BITU-ALULAMINATION-50MMX10M

Art.-no. 087561050

EAN 4011231801799

-,--
price per selected packing unit
| Individual prices for customers after login
Bitumen tape with aluminium lamination

Art.-no. 087561050

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.

Excellent adhesion


Can be used on the majority of absorbent and non-absorbent surfaces found in the construction sector, e.g. asphalt, masonry, concrete, cement fibre, ceramics, metal, glass etc.



Good resistance to UV, weathering and water


  • The aluminium foil is surface-treated, UV-resistant and therefore has good mechanical stability

  • The bitumen tape can also be used outdoors and withstands rain and any other weather influences (not suitable for use under water).


Bitumen compound protected by siliconised PE film


Bitumen compound is protected from dust and dirt until application. Prevents adhesive strength from being impaired.



Compatible with acrylic glass and polycarbonate


Bitumen tape can safely be used on stress cracking in conservatory and greenhouse construction.

Notice

The bitumen tape is not suitable for use on surfaces that can be walked or driven on!


Avoid contact with PU adhesives and sealants!

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The bitumen tape reliably sticks and seals metal, plastics, monolithic substrates, wood and glass. It is particularly suitable for sealing joints and cracks, gutters, downpipes, covers, glass roofs and greenhouses, steel structures, roof coverings, eave and valley flashing. Typical applications are sealing domed roof lights, window frames, greenhouses, conservatories, any other glass or plastic components and wheel wells in caravan construction. For watertight sealing of wall, floor and roof connections.

Instructions

The surfaces must be dry, load bearing, abrasion-resistant, free from grease and dust and must not be frozen. The surface temperature must not fall below +5°C. At lower temperatures, the surface to be processed must be preheated with a gas burner or a hot-air device while taking the applicable safety precautions into account. Absorbent and non-absorbent surfaces should be pre-treated with Würth butyl/bitumen primer (art. no. 0892 875) to achieve optimal adhesion.



When connecting several strips, the overlap must be at least 50 mm. To ensure proper adhesion, the tape must be pressed onto the base material and smoothed with a press-on roller (art. no. 0693 011 756) or a similar tool. Avoid the formation of cavities (bubbles).

Chemical basis

Bitumen sealing compound

Backing material

Aluminium composite foil

Colour

Aluminium (base material)

Length

10 m

Width

50 mm

Overall thickness

1.5 mm

Backing material thickness

40 µm

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-40 to 80 °C

Max. cold bending temperature/conditions

-20 °C / in accordance with EN 1109

Min. softening point / conditions

85 °C / in accordance with DIN EN 1427

Min. resistance to tearing / conditions

30 N/cm / in accordance with DIN EN 12310-1

Resistance against

Water, Weather, UV radiation

Shelf life from production/conditions

Unlimited / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information