Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bitumen tape Bitu Roll KSK

BITU Roll KSK bitumen strip
SEALTPE-BITU-ROLL-KSK-300MM

Art.-no. 0875636300

EAN 4062856542550

-,--
price per selected packing unit
| Individual prices for customers after login
Bitumen tape Bitu Roll KSK

Art.-no. 0875636300

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Strongly self-adhesive, crack-bridging premium bitumen sealing strip for reliable waterproofing of buildings
  • Suitable for seals according to DIN 18533-1 class W1.1-E; class W1.2-E; class W4-E against soil moisture and non-pressurised water on floor boards and walls in contact with the ground, wall bases

  • Suitable for sealing balconies, loggias and arcades under appropriate protective layers according to DIN 18531-5

  • Suitable for use as a bitumen masonry barrier strip according to EN 14967:2006.

  • Quality tested in accordance with DIN EN 13969


Fast and safe to apply


  • One-sided self-adhesive surface ensures simple and quick application of the strip

  • Highly tear-resistant support material protects against damage

  • Laying is up to 50 % quicker than conventional sealing systems

  • Immediately resistant to water and driving rain

  • Can be applied all year round from -5°C (below 0°C with primer)

  • Radon-proof


  • Fire behaviour: Class E

  • Watertightness: Passed

  • Impact load resistance: tight, method B:≤ 1250mm

  • Resistance to ageing/degradation: Passed

  • Lasting resistance to chemicals: Passed

  • Cold bending behaviour: ≤ -30°C
Notice

Not permitted for waterproofing cellars against water penetration from outside in accordance with DIN 18195 Part 6 or DIN 18533 1-2.1/2.2 and according to application class W3-E (non-pressurised water on ceilings covered with earth).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for permanent and secure sealing according to DIN 18533-1 class W1.1-E; class W1.2-E; class W4-E (soil moisture and non-pressurised water on floor boards and walls in contact with the ground and wall bases)

  • Suitable for sealing balconies, loggias and arcades under appropriate protective layers according to DIN 18531-5

  • Suitable for sealing between floor and wall as a bituminous masonry barrier in accordance with EN 14967:2006. Can also be used as an L or Z barrier.

  • Surface sealing against radon gas
Instructions
  • Absorbent and porous surfaces must be pre-treated with Bitu Roll KSK primer (art. no. 0997889635). Primer should always be used at processing temperatures between -5°C and 0°C.

  • Cut to length, remove the protective paper from the sealing tape and apply the sealing tape without creasing

  • To ensure proper adhesion, the tape must be pressed onto the surface and smoothed with a press-on roller or a similar tool

  • When connecting strips, the overlap should be at least 50 mm

  • Sealing tape not permanently UV-resistant, outdoor exposure must be limited to an installation time of up to 4 weeks

  • Please refer to the technical data sheet for further information

Chemical basis

Bitumen

Backing material

PE film

Colour

Black

Length

15 m

Width

300 mm

Overall thickness

1.5 mm

Backing material thickness

0.1 mm

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Min./max. processing temperature

-5 to +40 °C

Min./max. temperature resistance

-30 to +80 °C

Resistance against

Water

Shelf life from production/conditions

24 Month / dry, at room temperature

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compri- / sealing tape
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information