Bitumen 1C liquid plastic primer
Primer bitumen 1C liquid plastic
PRIM-FLK-BITUMEN-5KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 1-component primer based on an acrylate dispersion
- Easy to use
- Solvent-free
- Odourless
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
The substrate must be free of loose or adhesion-reducing materials. The product can be applied immediately after opening the container. Apply using a roller or the airless spray method. Material consumption approx. 0.40 kg/m² on a smooth, even surface. Can be applied at substrate and ambient temperatures of at least +10 °C up to a maximum of +40 °C. Drying time: approx. 3 hours at +20 °C.
Contents | 5 l |
Colour | White |
Chemical basis | Acrylate polymer dispersion |
Solvent-free | Yes |
Min./max. processing temperature | 10 to 40 °C |
Can be further processed after min. | 3 h |
Further processing conditions | at 20°C |
Weight of content | 5 kg |