Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bit retainer for ASSY screws

Bit retainer for ASSY screws
BITRTNR-ASSY-CS/SK/CYL-D6MM-1/4IN

Art.-no. 016530080

EAN 4046777087680

-,--
price per selected packing unit
| Individual prices for customers after login
Bit retainer for ASSY screws

Art.-no. 016530080

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for mechanical attachment of bits and screw heads when driving-in screws.

No bit spinning in drive


Mechanical attachment of bit and screw head



No risk of injury


Caused by bit slippage when driving in long, large screws



Prevents incorrect screw attachments



Bit holder magnetically attached to screw socket



Enhanced grip


Mechanically roughened surface



Zinc plating/blue passivation (A2K) for rust protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanical holder for attaching bit drive with ASSY screw head

Instructions

1st Insert bit into ASSY screw head


2. Secure bit holder magnetically


3. Drive in screw up to approx. 10 mm before countersinking


4. Remove bit holder


5. Fully drive in ASSY screw

Suitable for screw

ASSY screws D 6 mm with countersunk head, round washer head, cylinder head

Material

Steel

Surface

Zinc plated

Bit holder

1/4 inch hexagon

Length

45 mm

Width

23 mm

Height

17 mm

Product weight (per item)

58.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

x 1 pcs
Connector DIN 7428 E 6.3 (1/4 inch)

HOLD-BIT-IMPNUT-HEX-1/4INX4PT-1/2IN-L74

Allows the use of socket wrenches on machines with a standard drill chuck.
x 1 pcs
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information