Bit holder
Bit holder C 6.3 (1/4) sleeve and snap ring
HOLD-BIT-SLEV/SNAPRG-L100MM
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Sleeve and snap ring
- Compatible with all common 1/4 inch bits
- Stable grip
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | C 6.3 (1/4 inch) |
Tip type | For outer hexagon |
Length (L) | 100 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt