Bit holder
Bit holder C 6.3 (1/4) sleeve and snap ring
HOLD-BIT-SLEV/SNAPRG-1/4IN-L50MM
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Sleeve and snap ring
- Compatible with all common 1/4 inch bits
- Stable grip
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 51 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt