Bit holder (1/4 inch) Impact with quick-change chuck
HOLD-BIT-QCCHUK-IMPACT-1/4IN-60MM
Art.-no. 0614176607
EAN 4068362185038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For screw connections with especially high loads
- Suitable for 1/4 inch bits C6.3 and E6.3
- Quick-change chuck enables quick bit change
- Not suitable for Würth Impact Proof drill bit E 6.3
Datasheets(X)
![]() | |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 60 mm |
Blade length (L1) | 30 mm |
Sleeve diameter (D) | 16 mm |
