Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bit box, size 2 empty

Bit box empty size 2
BITBOX-EMPTY-SZ2-MAX-17PCS

Art.-no. 0614400200

EAN 4062856097623

-,--
price per selected packing unit
| Individual prices for customers after login
Bit box, size 2 empty

Art.-no. 0614400200

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ORSY system bit box made of high-quality plastic for equipping with up to 16 bits and 1 bit holder

Portable, interchangeable bit bars


  • Removable bit bar for taking to the place of use or for individually equipping

  • The bit bars can be easily removed from the box using a narrow screwdriver


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • The movable bit bar enables easy removal of the bits


Always at hand


  • The bit box can be attached to a belt using the practical clip and can be removed if necessary


ORSY system


  • Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Notice
  • Includes a plastic mount for 1/4 inch bit holder

  • For up to two equipped bit bars (available separately)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

1/4 inch

Length

86 mm

Width

60 mm

Height

42 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bit bars 8 pieces

BIT-BAR-SET-(10-40)-8PCS

Equipped bit bar with TX output. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-TX-SET-(10-40)-8PCS

Bit bar equipped with TX with hole output. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-STRIP-HEXSKT-SET-(2.5-7)-8PCS

Equipped bit bar with hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

x 1 pcs
Bit holder E 6.3 (1/4 inch) with stainless steel sleeve and snap ring

HOLD-BIT-SLEV/SNAPRG-1/4IN-L74MM

x 1 pcs
Universal holder, magnetic with quick-change chuck and permanent magnet

HOLD-BIT-QCCHUK-MAGN-1/4X1/4IN-L60MM

x 1 pcs
Bit bars 8 pieces

BIT-BAR-RW-SORT-10/20/30/40-8PCS

Bit bar equipped with RW 10, 20, 30 and 40 bits. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-RW-SORT-20/30/40-8PCS

Equipped bit bar with RW output 20, 30 and 40. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-RW-SORT-20/40-8PCS

Equipped bit bar with RW output 20 and 40. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-RW-SORT-20-8PCS

Equipped bit bar with RW output 20. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-RW-SORT-40-8PCS

Equipped bit bar with RW output 40. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-AW-SORT-10/20/25/30/40-8PCS

Bit bar equipped with AW bits. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-SET-PH/SL-8PCS

Bit bar equipped with PH and slotted bits. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-SET-PZ/SD-8PCS

Equipped bit bar with PZ and slotted output. Suitable for ORSY® system bit box size 2, 3 and 4
Bit bars 8 pieces

BIT-BAR-SET-PH/PZ/TX/HEX-8PCS

Equipped bit bar with PH, PZ, TX and hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information