Bit box - 75 years

Bit box C 6.3 (1/4) 75 years 33 pcs
BIT-MIX-SORT-33PCS-75YEARS

Art.-no. 061440075

Prices for customers after login

Bit box - 75 years

Art.-no. 061440075

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

33 pieces. Extensive bit assortment in impact-resistant plastic box with removable belt clip

Mobility and interchangeable bit strips


The individual bit strips can be taken to the application location or the boxes can be configured individually



Secure clamping and easy removal


Movable bit strips



Innovative bit holder


One-hand switching function for quick and easy bit change



Extra-slim bit holder (∅ 11 mm)


For hard-to-reach screw heads

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Number of pieces in assortment/set

33 PCS

Width x height x depth

75 x 40 x 75 mm

Length

105 mm

Width

75 mm

Height

40 mm

Bit box - 75 years including:

1 x
Phillips bit

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3, Length: 25 mm
PH C 6.3 (1/4")
Quantity: 1 x
2 x
Pozidriv bit

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1, Length: 25 mm
PZ C 6.3 (1/4")
Quantity: 2 x
2 x
Pozidriv bit

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2, Length: 25 mm
PZ C 6.3 (1/4")
Quantity: 2 x
1 x
Pozidriv bit

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3, Length: 25 mm
PZ C 6.3 (1/4")
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
TX bit

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10, Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
1 x
TX bit

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15, Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
2 x
TX bit

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20, Length: 25 mm
TX C 6.3 (1/4")
Quantity: 2 x
1 x
TX bit

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25, Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
2 x
TX bit

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30, Length: 25 mm
TX C 6.3 (1/4")
Quantity: 2 x
1 x
TX bit

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40, Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
1 x
RW® bit

BIT-RW10-PINK-1/4ZO-L25MM

Description:
RW10, Length: 25 mm
The perfect bit for the new generation of ASSY screws.
Quantity: 1 x
2 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

Description:
RW20, Length: 25 mm
The perfect bit for the new generation of ASSY screws.
Quantity: 2 x
1 x
RW® bit

BIT-RW25-LUMINOUSGREEN-1/4ZO-L25MM

Description:
RW25, Length: 25 mm
The perfect bit for the new generation of ASSY screws.
Quantity: 1 x
2 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L25MM

Description:
RW30, Length: 25 mm
The perfect bit for the new generation of ASSY screws.
Quantity: 2 x
2 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L25MM

Description:
RW40, Length: 25 mm
The perfect bit for the new generation of ASSY screws.
Quantity: 2 x
1 x
Slotted bit

BIT-SL-0,6X4,5-1/4IN-L25MM

Description:
0.6 x 4.5 mm, Length: 25 mm
C 6.3 (1/4")
Quantity: 1 x
1 x
Slotted bit

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
0.8 x 5.5 mm, Length: 25 mm
C 6.3 (1/4")
Quantity: 1 x
1 x
Slotted bit

BIT-SL-1,2X6,5-1/4IN-L25MM

Description:
1.2 x 6.5 mm, Length: 25 mm
C 6.3 (1/4")
Quantity: 1 x
1 x
Phillips bit

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1, Length: 25 mm
PH C 6.3 (1/4")
Quantity: 1 x
2 x
Phillips bit

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2, Length: 25 mm
PH C 6.3 (1/4")
Quantity: 2 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information