Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bit box 11 pieces

Bit box AW C 6.3 (1/4) 11 pieces
BIT-AW-SORT-11PCS

Art.-no. 061425041
EAN 4038898527329
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
Assortment with all conventional bits in a practical and robust plastic box
  • 10 bits: Length 25 mm, 1/4" mount

  • 1 self-adjusting magnetic bit holder for rapid and secure working

  • Secure retention of bits in bit box

  • Simple removal and replacement of bits

  • Bit box dimensions (L x W x H): 132 x 69 x 18 mm

  • Bit box with magnetic holder usable as handheld screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

C 6.3 (1/4 inch)

Tip type

AW

Length

132 mm

Width

69 mm

Height

18 mm

Number of pieces in assortment/set

11 PCS

Included in delivery

4 x AW20, 1 x AW25, 3 x AW30, 2 x AW40, 1 x 1/4 inch magnetic holder

Bit box 11 pieces including:
4 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
20
Quantity: 4 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
25
Quantity: 1 x
3 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
30
Quantity: 3 x
2 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L25MM

Description:
40
Quantity: 2 x
1 x
Magnetic bit holder

HOLD-BIT-SLEV/SNAPRG-MAGN-ADJUST-1/4

Description: Self-adjusting, 1/4" automatic holder for safe and efficient working
Quantity: 1 x