Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bit bars 8 pieces

Bit bar RW C 6.3 (1/4) set 4, 8 pieces
BIT-BAR-RW-SORT-20-8PCS

Art.-no. 0614400013
EAN 4062856828791
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
Equipped bit bar with RW output 20. Suitable for ORSY® system bit box size 2, 3 and 4

Interchangeable bit bars


  • The bit bar is suitable for the individual equipping of the appropriate bit boxes


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code on the bit


ORSY® system


  • Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Tip type

RW

Length

75 mm

Width

15 mm

Height

30 mm

Number of pieces in assortment/set

8 PCS

Bit bars 8  including:
8 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 8 x
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
Bit box size 2, empty

BITBOX-EMPTY-SZ2-MAX-17PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 16 bits and one bit holder
Bit box size 3, empty

BITBOX-EMPTY-SZ3-MAX-33PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 32 bits and one bit holder
Bit box size 4, empty

BITBOX-EMPTY-SZ4-MAX-49PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 48 bits and one bit holder
Bit box size 4, empty

BITBOX-EMPTY-SZ4-MAX-17PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 16 bits in lengths of 25 and 70 mm and one bit holder