Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bit bars 8 pieces

Bit bar RW C 6.3 (1/4) set 2, 8 pieces
BIT-BAR-RW-SORT-20/30/40-8PCS

Art.-no. 0614400011

EAN 4062856828814

-,--
price per selected packing unit
| Individual prices for customers after login
Bit bars 8 pieces

Art.-no. 0614400011

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Equipped bit bar with RW output 20, 30 and 40. Suitable for ORSY® system bit box size 2, 3 and 4

Interchangeable bit bars


  • The bit bar is suitable for the individual equipping of the appropriate bit boxes


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code on the bit


ORSY® system


  • Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Tip type

RW

Length

75 mm

Width

15 mm

Height

30 mm

Number of pieces in assortment/set

8 PCS

Bit bars 8  including:
3 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 3 x
1 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description:
RW30; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
4 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4IN-L25MM

Description:
RW40; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bit box, size 2 empty

BITBOX-EMPTY-SZ2-MAX-17PCS

ORSY system bit box made of high-quality plastic for equipping with up to 16 bits and 1 bit holder
Bit box size 3, empty

BITBOX-EMPTY-SZ3-MAX-33PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 32 bits and one bit holder
Bit box, size 4 empty

BITBOX-EMPTY-SZ4-MAX-49PCS

ORSY system bit box made of high-quality plastic for equipping with up to 48 bits and 1 bit holder
Bit box, size 4 empty

BITBOX-EMPTY-SZ4-MAX-17PCS

ORSY system bit box made of high-quality plastic for equipping with up to 16 bits in lengths of 25 and 70 mm and 1 bit holder
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information