Bit assortment

Bit box C 6.3 (1/4), 12 pieces, bit holder
BIT-MIX-SET-AW/TX/PH/PZ-12PCS

Art.-no. 0614250013

Prices for customers after login

Bit assortment

Art.-no. 0614250013

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

12 pieces With 10 different 1/4 inch bits, a mini bit ratchet, a magnetic bit holder and practical belt clip.
  • Easy to select the correct bit thanks to colour-coding system

  • Compact bit ratchet for use in the tightest spaces

Number of pieces in assortment/set

12 PCS

Length

170 mm

Width

90 mm

Height

30 mm

Bit assortment including:

1 x
Phillips bit

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
PH C 6.3 (1/4")
Quantity: 1 x
1 x
Pozidriv bit

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2
PZ C 6.3 (1/4")
Quantity: 1 x
1 x
Hexagon socket bit

BIT-INHEX-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-INHEX-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
TX bit

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
15; Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
1 x
TX bit

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
1 x
TX bit

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; Length: 25 mm
TX C 6.3 (1/4")
Quantity: 1 x
1 x
AW® bit

BIT-AW10-PINK-1/4IN-L25MM

Description:
10; Length: 25 mm
C 6.3 (1/4 inch)
Quantity: 1 x
1 x
AW® bit

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
20; Length: 25 mm
C 6.3 (1/4 inch)
Quantity: 1 x
1 x
AW® bit

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
30; Length: 25 mm
C 6.3 (1/4 inch)
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information