Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bit assortment 59 pieces with insert in attractive carbon finish

Bit asmt 1/4 inch insert with carbon finish 59 pcs
BIT-MIX-SORT-59PCS

Art.-no. 061425159
EAN 4062856846085

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extensive 1/4 inch bit assortment with the most common standard bits in short and long versions, bit holders, adapters and socket wrench blades

A range of bits for different industries


  • Includes the most common sizes of magnetic socket wrench blades in a separate plastic holder with belt clip for mechanical processing


Attractive carbon finish


  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning


Find the correct tools quickly and easily


  • The tools are marked on the foam insert so that they can be identified quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. for electrical, electronic, machine, automotive, motorcycle, woodworking and construction applications

Drive

1/4 inch

Number of pieces in assortment/set

59 PCS

Length

110 mm

Width

225 mm

Height

35 mm

Bit assortment 59 pieces with insert in attractive carbon finish including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,6X4,5-1/4IN-L25MM

Description:
0.6 x 4.5 mm;Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
0.8 x 5.5 mm; Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X8-1/4IN-L25MM

Description:
1.2 x 8.0 mm;Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
Slotted bit

BIT-SL-0,8X4-1/4IN-L73MM

Description:
0.8 x 4.0 mm;Length: 73 mm
E 6.3 (1/4")
Quantity: 1 x
1 x
Slotted bit

BIT-SL-1X6-1/4IN-L73MM

Description:
1.0 x 6.0 mm;Length: 73 mm
E 6.3 (1/4")
Quantity: 1 x
1 x
1/4 inch socket wrench insert, set 5 pieces

IMPSKT-1/4IN-SET-MAGN-L51MM-5PCS

Description: Includes the most common magnetic sockets for mechanical processing
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH0-BROWN-1/4IN-L25MM

Description:
PH0;Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
3 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 3 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ0-GREY-1/4IN-L25MM

Description:
PZ0;Length: 25 mm
Short bit for POZIDRIV screws
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Short bit for POZIDRIV screws
Quantity: 1 x
3 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Short bit for POZIDRIV screws
Quantity: 3 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Short bit for POZIDRIV screws
Quantity: 1 x
1 x
Connector DIN 7427 1/4 inch

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) With stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

Description:
74 mm
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) With stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L175MM

Description:
175 mm
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L73MM

Description:
PH1;Length: 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L73MM

Description:
PH2;Length: 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
1 x
E 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L73MM

Description:
PZ1;Length: 73 mm
Long bit for Pozidriv screws
Quantity: 1 x
1 x
E 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L73MM

Description:
PZ2;Length: 73 mm
Long bit for Pozidriv screws
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS2-1/4IN-L25MM

Description:
2 mm;Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS2,5-1/4IN-L25MM

Description:
2.5 mm;Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15, Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
2 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 2 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L70MM

Description:
TX10; Length: 70 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L70MM

Description:
TX15; Length: 70 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L70MM

Description:
TX20; Length: 70 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L70MM

Description:
TX25; Length: 70 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX27-GRAU-1/4IN-L70MM

Description:
TX27; Length: 70 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L70MM

Description:
TX30; Length: 70 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
RW® bit

BIT-RW10-PINK-1/4ZO-L25MM

Description:
RW10, Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
3 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

Description:
RW20, Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 3 x
1 x
RW® bit

BIT-RW25-LUMINOUSGREEN-1/4ZO-L25MM

Description:
RW25, Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L25MM

Description:
RW30, Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L25MM

Description:
RW40, Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW10-PINK-1/4ZO-L70MM

Description:
RW10; Length: 70 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L70MM

Description:
RW20; Length: 70 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L70MM

Description:
RW40; Length: 70 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information