Bit assortment 47 pieces
Bit assortment, 10 mm, 47 pcs
BIT-MIX-SORT-10MM-47PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Application examples: TX insert and triple square profile for cylinder head screws on Fiat, VW and Japanese engines.
Includes 2 adapters in metal case with foam insert with clamping effect.
Contents: 47 pcs.
- 8 TX bits with hole, 10 mm, length 30 mm
TX 20, 25, 27, 30, 35, 40, 45, 50
- 8 TX bits, 10 mm, length 75 mm
TX 20, 25, 27, 30, 35, 40, 45, 50
- 5 hexagon socket Bits, 10 mm, length 30 mm
Sizes 5, 6, 7, 8, 10
- 5 triple square bits, 10 mm, length 30 mm
XZN M 5, 6, 8, 10, 12
- 4 triple square bits, 10 mm, length 75 mm
XZN M 6, 8, 10, 12
- 9 TX insert bits, 10 mm, length 30 mm
RI 5, 6, 7, 8, 9, 10, 12, 13, 14
- 4 TX insert bits, 10 mm, length 75 mm
RI 5, 6, 8, 10
- 2 PH bits, 10 mm, length 30 mm
PH 2, 3
- 1 adapter for 1/2" ratchet
- 1 adapter for 3/8" ratchet
Number of pieces in assortment/set | 47 PCS |
Datasheets (0)
Certificates/ Documents (0)
ADAPT-BIT-3/8INX10MM
ZEBRAADAPT-BIT-1/2INX10MM
ZEBRAMETBOX-280X165X45-SZ5
FMINRT-(096512 470)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Services und Systeme rund ums Produkt