Bit assortment 10 pieces
Bit box C 6.3 (1/4) stainless steel 10 pieces
BIT-MIX-SORT-STAINLESSSTEEL-10PCS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
- No unsightly extraneous rust due to stainless steel bits and quick-change holder
- The bits are vacuum ice-hardened for the required hardness and strength values
- Fast bit change, also possible with one hand, with stainless steel quick-change holder
- Easy bit removal thanks to the practical bit box with tilt function
Scope of delivery:
- 1 x TX 10/TX 15/TX 20/TX 25/TX 30
- 1 x PZ 1/2x PZ 2/1x PH 2
- 1 x bit holder 50 mm
- Keep stainless steel tools separate from other tools
- Extraneous rust is mainly caused by abrasion when screwing using conventional steel tools, whereby adhering steel particles develop rust under the influence of oxygen
Datasheets(X)
Drive | C 6.3 (1/4 inch) |
Number of pieces in assortment/set | 10 PCS |
Length | 62 mm |
Width | 117 mm |
Height | 15 mm |