Bit RW® UNF 10-32 thread
Bit RW UNF 10/32 thread
BIT-RW20M-LUMINOUSORANGE-UNF10/32-L45MM
Art.-no. 061479 120
EAN 4065746078382
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
- More power due to larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the screw drive
- No clamping effect from the bit in the screw thanks to optimised fit
- Easy to install when the bit is stuck with 5 mm hex bolster
- Double printed bit for easy identification of the desired bit size
Notice
- The UNF10-32 thread also fits into an M5 thread mount
- RW thread bits are printed with a grey colour ring and have no clamping effect
Product information
Datasheets(X)
Drive | 10-32 UNF |
Tip size | RW20 |
Tip type | 0-not applicable |
Length | 45 mm |