Bit RW® M6 thread
Bit RW M6 thread
BIT-RW20M-LUMINOUSORANGE-M6-L45MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- More power due to larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the screw drive
- No clamping effect from the bit in the screw thanks to optimised fit
- Easy to install when the bit is stuck with 5.5 mm hex bolster
- Double printed bit for easy identification of the desired bit size
RW thread bits are printed with a grey colour ring and have no clamping effect
Datasheets(X)
Drive | M6 |
Tip size | RW20 |
Length | 45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!