Binding wire loop Double-twisted
Steel coppered double twisted
BINDWRELOOP-STAR-D1MM-L100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Packed in plastic bags
Diameter | 1 mm |
Length | 100 mm |
Width | 14 mm |
Surface | Copper plated |
Material | Iron |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt