Binding wire loop Double knotted
Steel coppered double knotted
BINDWRELOOP-DOUBLE-D1MM-L120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Material: Copper-plated iron wire
- Packed in plastic bags
Diameter | 1 mm |
Length | 120 mm |
Width | 14 mm |
Surface | Copper plated |
Material | Iron |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt