Bin bag with handles
Large refuse bag with pull tie
LREFUSBG-W.PULLTIE-F.CLNPAP-700X1000MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sealed sides
- For private and professional use
These bags enable immediate identification of the contents, making separate collection more effective. Using transparent refuse bags ensures that the contents are separated neatly and correctly before being collected for further processing or disposal.
This not only promotes transparency and accountability in waste management, but also helps to reduce the costs of disposing of contaminated or incorrectly sorted waste. It also helps increase awareness and accountability by making it clear which waste can and cannot be recycled.
Datasheets(X)
Contents | 120 l |
Material thickness | 40 µm |
Material | LDPE - Low density polyethylene (recycled) |
Colour | Blue |
Width | 700 mm |
Length | 1000 mm |
Product weight (per item) | 55.825 g |