Big Bag, standard With skirting and fastener bands
Big Bag, uncoated
BIGBG-90X90X110CM-1200KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With four lifting loops (length: 25 cm)
- Load SWL: 1,200 kg
- Safety factor SF: 5:1
- Fabric thickness: 150 g/m²
Length | 90 cm |
Width | 90 cm |
Height | 110 cm |
Contents | 0.89 m³ |
Material | Polypropylene material |
Design | Uncoated |
Load capacity | 1200 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt