Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Big Bag for asbestos waste Value pack

BIG BAG ASBESTOS 90X90X110CM 120 PCS

Art.-no. 0988046512

EAN 4068362026737

-,--
price per selected packing unit
| Individual prices for customers after login
Big Bag for asbestos waste Value pack

Art.-no. 0988046512

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Closable and stable Big Bag for safe, dust-free disposal of asbestos.

Safe disposal


  • Provides safety in the proper storage and disposal of waste containing asbestos in accordance with regulation TRGS 519.

  • Large warning labels clearly identify the bag.

  • With a safety factor of 5:1, the bag remains particularly tear resistant during transport.

  • Made from durable, dustproof polypropylene fabric.


Practical disposal


  • The large opening and the filling skirt facilitate the filling process.

  • Can be reliably closed with a filling skirt and integrated bands.

  • Offers plenty of storage space (capacity of 891 litres).

  • 4 lifting loops facilitate transport.

  • The sturdy base gives the Big Bag stability.
Notice
  • Store the Big Bag in a safe place. The weather can affect material quality and safety.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • This Big Bag special version from WÜRTH is suitable for storing and disposing of waste containing asbestos in accordance with TRGS 519.

  • Ideal choice for renovation, demolition or maintenance work.

Length

90 cm

Width

90 cm

Height

110 cm

Contents

0.89 m³

Material

Polypropylene material

Design

Coated

Load capacity

1000 kg

Number of pieces

120 PCS

Big Bag for asbestos waste Value pack including:
120 x
Big Bag for asbestos waste

BIGBG-ASBESTOS-90X90X110CM

Description:
0.89 m³ White 1000 kg
Closable and stable Big Bag for safe, dust-free disposal of asbestos.
Quantity: 120 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information