Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Big Bag for AMF mineral wool Value pack

BIG BAG MINERAL WOOL 90X90X120CM-180 PCS

Art.-no. 0988046515

EAN 4068362026768

-,--
price per selected packing unit
| Individual prices for customers after login
Big Bag for AMF mineral wool Value pack

Art.-no. 0988046515

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Closable special Big Bag with skirt for handling artificial mineral fibres (AMF) in accordance with TRGS 521.

Safe design


  • Provides safety when properly disposing of AMF, mineral wool, glass wool and stone wool waste in accordance with regulation TRGS 521.

  • With a safety factor of 5:1, the bag remains particularly tear resistant during transport.

  • Made from durable, dustproof polypropylene fabric.

  • Large, multilingual warning labels clearly identify the bag.


Strong structure


  • The sturdy base ensures stability.

  • 4 tear-resistant lifting loops ensure safe and easy transport.


Practical design


  • The practical filling skirt makes filling easier.

  • With a capacity of 891 litres, it offers plenty of storage space for around 500 kg of material.

  • The integrated skirt and the fastener bands make it easier to close the Big Bag.
Notice
  • Store the Big Bag in a safe place. The weather can affect material quality and safety.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • This Big Bag from WÜRTH is suitable for demolition, renovation and maintenance work in accordance with TRGS 521.

  • For collecting, storing and removing AMF, mineral wool, glass wool and stone wool waste.

Length

90 cm

Width

90 cm

Height

120 cm

Contents

0.89 m³

Material

Polypropylene material

Design

Coated

Load capacity

500 kg

Number of pieces

180 PCS

Big Bag for AMF mineral wool Value pack including:
180 x
Big Bag, mineral wool

BIGBG-MINERALWOOL-KFM-90X90X120CM

Description: Closable special Big Bag with skirt for handling artificial mineral fibres (AMF) in accordance with TRGS 521.
Quantity: 180 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information