Big Bag, asbestos With skirting and fastener bands
Big Bag, asbestos
BIGBG-ASBESTOS-90X90X110CM
Art.-no. 0899801001
EAN 4053479268460
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The skirt with fastener bands, coating and corresponding asbestos labelling allow technical regulations on occupational safety in accordance with TRGS 519 to be adhered to and maintained.
- With four round slings (length: 25 cm)
- Load SWL: 1,000 kg
- Safety factor SF: 5:1
- Fabric thickness: 150 + 20 g/m²
Datasheets(X)
- Asbestos, demolition, renovation or maintenance work in accordance with TRGS 519
- For accumulating, storing and clearing waste containing asbestos
Length | 90 cm |
Width | 90 cm |
Height | 110 cm |
Contents | 0.89 m³ |
Material | Polypropylene material |
Design | Coated, With 4 loops on top |
Load capacity | 1000 kg |
Safety factor | 5:1 |