Bidet trap Chrome-plated plastic
Bidet U-bend plastic chrome-plated
BDT-PIPESIPHON-PLA-CR-11/4INX32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No rusting through
- Visually indistinguishable from conventional chrome-plated brass traps
Datasheets(X)
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Min./max. temperature resistance | -10 to 85 °C |
Max. length (L1) | 384 mm |
Length 3 (L3) | 250 mm |
Min./max. height (H1) | 80-250 mm |
Height of rosette (h) | 20 mm |
Rosette diameter (outer) (d) | 80 mm |