Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bi-puller For wiggle wire

Bi-puller for wiggle wire
BIPULR-F.WELDWRE

Art.-no. 0691500144
EAN 4024835928946
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
Bear claw for straight and curved surfaces with broad range of applications for straightening large and elongated deformations by hand or using a slide hammer

The straightening claws generate a pulling motion beginning from their lowest point and terminating at an equal height


In contrast to conventional systems in which the straightening action is applied only at a single point, the pulling action is applied at multiple pulling points equally.



Flat surfaces, edges and curved sheet metal parts can be processed


The claws of the Bi-Puller can be switched from equal lengths to a graduated, curved configuration in seconds.

Notice

Caution! The Bi-Puller must not be mounted on hydraulic pulling equipment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Use equal-length claws on flat surfaces or edges and graduated claws on curved sheet metal parts

  • Manual pulling is sufficient on soft sheet metal parts; on hard and robust sheet metal parts, it is advisable to use the slide hammer

Material

Steel

Product weight (per item)

934 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal slide hammer

SLIDHAM-UNI-BIPULLER

For straightening deformations on sheet metal parts, 4 kg
x 1 pcs
Coupling For slide hammer

CUPL-F.SLIDHAM

x 1 pcs
Wiggle wire

WGLWRE-DRSW

For welding onto steel bodywork for 3x claws and Bi-Puller
x 50 pcs
Electrode For wiggle wire

ELTRD-F.WELDWRE