Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bi-puller For wiggle wire

Bi-puller for wiggle wire
BIPULR-F.WELDWRE

Art.-no. 0691500144
EAN 4024835928946

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bear claw for straight and curved surfaces with broad range of applications for straightening large and elongated deformations by hand or using a slide hammer

The straightening claws generate a pulling motion beginning from their lowest point and terminating at an equal height


In contrast to conventional systems in which the straightening action is applied only at a single point, the pulling action is applied at multiple pulling points equally.



Flat surfaces, edges and curved sheet metal parts can be processed


The claws of the Bi-Puller can be switched from equal lengths to a graduated, curved configuration in seconds.

Notice

Caution! The Bi-Puller must not be mounted on hydraulic pulling equipment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Use equal-length claws on flat surfaces or edges and graduated claws on curved sheet metal parts

  • Manual pulling is sufficient on soft sheet metal parts; on hard and robust sheet metal parts, it is advisable to use the slide hammer

Material

Steel

Product weight (per item)

934.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal slide hammer

SLIDHAM-UNI-BIPULLER

For straightening deformations on sheet metal parts, 4 kg
x 1 pcs
Coupling For slide hammer

CUPL-F.SLIDHAM

x 1 pcs
Wiggle wire

WGLWRE-DRSW

For welding onto steel bodywork for 3x claws and Bi-Puller
x 50 pcs
Electrode For wiggle wire

ELTRD-F.WELDWRE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information